FACOM ATWH12X200CK PRO-TWIST SCREWDRIVR FLARED 12 X 200 MM HAMMER THRU
Screwdriver Facom
See technical informationReferences
Facom:ATWH12X200CK
Rubix:210A0993
EAN:3662424097164

Product details : FACOM ATWH12X200CK PRO-TWIST SCREWDRIVR FLARED 12 X 200 MM HAMMER THRU
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 12 |
| Blade length | 200 mm |
| Length | 325 mm |
Show UNSPSC/ECL@SS
£ 35.54 excl. VAT
/ Each
£ 42.65 incl. VAT
- Delivery usually within ( 14 ) days
