Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ROUND NEEDLE FILE 16CM CUT 0
ROEBUCK ROUND NEEDLE FILE 16CM CUT 0
File Roebuck
References
roebuck:
86040
rubix:
010803
Technical specifications
Shape
Round
Length
160
mm
Product details
Technical specifications
Product details : ROEBUCK ROUND NEEDLE FILE 16CM CUT 0
160mm 6¼in
Technical specifications
Attributes
Shape
Round
Length
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.49
excl. VAT
/
Each
£
2.99
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HANDLED ENGINEERS FILE 12 INCH FLAT BASTARD
ROEBUCK DREADNOUGHT FILE 12 INCH H/R
BAHCO 6-342-10-1-0 10IN HALF ROUND RASP COARSE
BAHCO 4-187-06-2-0 6IN EXTRA SLIM TAPER SAW FILE
BAHCO 1-160-04-3-0 4IN SQUARE FILE CUT 3
ROEBUCK ENGINEERS FILE 150MM HALF ROUND SMOOTH 879974
ROEBUCK ENGINEERS FILE 10 HAND SMOOTH
ROEBUCK HANDLED ENGINEERS FILE 6 INCH FLAT BASTARD
BAHCO 2-309-16-4-0 16CM BARRETTE NEEDLE CUT 4
ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE SECOND CUT 200MM
ROEBUCK ENGINEERS FILE 250MM HAND SMOOTH 879937
BAHCO 1-210-08-1-0 8IN HALF ROUND FILE CUT 1
ROEBUCK ENGINEERS FILE 200MM HALF ROUND BASTARD 879967
VALLORBE MIDGET NEEDLE FILE H/RND 16CM CUT 2 VLAM002-160-2
ROEBUCK HALF ROUND NEEDLE FILE 16CM CUT 2