Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
ROEBUCK 01469 TRI-WING BIT NO 4 X 25MM X 1/4 INCH HEX
ROEBUCK 01469 TRI-WING BIT NO 4 X 25MM X 1/4 INCH HEX
Screwdriver bit socket Roebuck
References
roebuck:
1343777
rubix:
1343777
Product details
Technical specifications
Product details : ROEBUCK 01469 TRI-WING BIT NO 4 X 25MM X 1/4 INCH HEX
Tri-Wing bits for the aircraft industry 1/4" drive.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.25
excl. VAT
/
Each
£
7.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM EX.220 T20 X 35MM 5/16 HEX BIT EX220
FACOM TORQBIT ETORM.205/16
WERA 056507 851/1Z BIT PH1/50 EXTRA TOUGH
FACOM TORQSET BIT ETORM.208
BAHCO 70S/H14 5/16 IMPACT SCREWDRIVER BIT FOR 14MM HEX SOCKET HD SCREW
FACOM IMPACT BIT ENH.31 ENH.317
WERA 060029 855/4Z BIT PZ1/89 EXTRA TOUGH
FACOM JTM.3GRP 3/8 HEXAGON BIT SOCKET OGV GRIP 3MM
FACOM TORQSET BIT ETORM.606
FACOM POZIDRIV BIT ED.112
FACOM POZIDRIV BIT ED.201
FACOM SPLINED BIT EV.206
FACOM HEXAGON BIT EH.203/8
BAHCO 7809M-19 SOCKET 1/2
FACOM PHILLIPS.BLAD AMZ.P1-2