Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
ROEBUCK STEEL SHAFTED CLAW 20OZ FULL POLISH
ROEBUCK STEEL SHAFTED CLAW 20OZ FULL POLISH
Hammer Roebuck
References
roebuck:
215949
rubix:
215949
Product details
Technical specifications
Product details : ROEBUCK STEEL SHAFTED CLAW 20OZ FULL POLISH
Forged, tempered and hardened heads with fully polished finish. Fitted with steel shaft and shock absorbing rubber grip.
Technical specifications
Attributes
Handle
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.46
excl. VAT
/
Each
£
16.15
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
STAHLWILLE 70171035 NYLON HAMMER 10956N 35MM
THOR 76712TF REPLACEMENT TOUGH BROWN PLASTIC FACE
FACOM 200C.26SLS GRAPHITE HANDLE RIVETING ENGINEERS HAMMER 26MM SLS
ROEBUCK FIBREGLASS HANDLE SLEDGE HAMMER 7LB
FACOM 1262H.150 BEVELED EDGE CLUB HAMMERS 1500 G
ROEBUCK NO-BOUNCE MALLET DIAMETER 40MM 826877
GEDORE RECOILLESS HAMMER 248-ST-50
THOR 12720N THOREX NYLON HAMMER WOOD HANDLE
GEDORE 4 E-1000 ENGINEERS HAMMER 1000 G WITH ASH HANDLE
THOR 18912 SIZE 2 THOR SUPER PLASTIC HAMMER
THOR 34RH150 SIZE 2 HIDE SPLIT HEAD HAMMER
BAHCO TOOLS 428F-16 16OZ CLAW HAMMER FIBRE-GLASS SHAFT (L)335 MM
STANLEY STHT0-54127 CLUB FIBERGLASS HAMMER (44OZ/1.25KG)
HALDER REPLCBLE HAMMER SUPERPLASTIC INSERT MED HARD WEAR RESISTANT40MM
STANLEY FMHT1-51277 ANTIVIBE STEEL 20OZ CURVE CLAW HAMMER