Claw Hammer
Type | Riveting hammer |
---|---|
Length | 335 mm |
Weight | 680 g |
Type | Riveting hammer |
---|---|
Length | 335 mm |
Weight | 680 g |
Width | 135 mm |
Diameter | 30 mm |
Shape | Other |
Handle | Comfortable Shape |
Material | Bright Polished (Head);Fibreglass (Handle) |
In stock: Next day delivery