ROEBUCK 533-8/CV-B/RBK SPRING PIN PUNCH 8.0MM


Punches Unbranded

References
unbranded:533-8/CV-B/RBK
rubix:216319
brand logo
brand logo

Product details : ROEBUCK 533-8/CV-B/RBK SPRING PIN PUNCH 8.0MM


Specially designed for removing spring pins. A pip on the punch surface locates with the exception of the 2.0mm in the end of the pin ensuring that the full force of the blow is transmitted.

Technical specifications


Attributes
No attributes to display for this product
£ 4.11 excl. VAT
/ Each
£ 4.93 incl. VAT
  • Usually arrives within 14 working days