References
Bahco:3659-2.8
Rubix:242A8872
EAN:7314151597436

Product details : BAHCO 3659-2.8 PUNCH
Strengths
Guided drift punches
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Diameter | 2.8 mm |
| Length | 95 mm |
| Weight | 30 g |
Show UNSPSC/ECL@SS
£ 11.34 excl. VAT
/ Each
£ 13.61 incl. VAT
- Delivery usually within ( 14 ) days
