Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
ROEBUCK CS25BH 8X1 SCUTCH CHISEL 25 X 200MM
ROEBUCK CS25BH 8X1 SCUTCH CHISEL 25 X 200MM
Chisel Roebuck
References
roebuck:
3939515
rubix:
010352
Technical specifications
Length
205
mm
Width
25
mm
Product details
Technical specifications
Product details : ROEBUCK CS25BH 8X1 SCUTCH CHISEL 25 X 200MM
Manufactured to BS3066.
Technical specifications
Attributes
Length
205
mm
Width
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.88
excl. VAT
/
Each
£
13.06
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK FLAT COLD CHISEL 175MM X 21 MM
FACOM CHISEL 263.25
CP FLACHMEISEL 20MM SPARE CHISEL 2050512803
ROEBUCK 250GP GROOVED PLUGGING CHISEL 10 INCH
ROEBUCK CHISEL LENGTH 250MM 733694
CHICAGO PNEUMATIC CHISEL A046063
GEDORE 95-175 COLD CHISEL
ROEBUCK 652529 CHISEL FOR DRILLING HAMMER LENGTH MM 280
MILWAUKEE 4932479894 3/4 BEVELED EDGE CHISEL
ENGEX ACCESSORIES GX-SC25 SCUTCH CHISEL 25MM (W)25 MM
CP 6158044420 FLAT CHISEL SHANK HEX 5/8
FACOM 263.G22SLS SHEATHED CHISEL 22MM - SAFETY LOCK SYSTEM
MAKITA D-08707 COLD CHISEL 19X280 (17MM HEX S
ARMEG G225B4CC50 CABLE CHISEL 55MM
BAHCO 3740-125 FLAT CHISEL 15MM OVAL SHANK