Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
MAKITA D-08707 COLD CHISEL 19X280 (17MM HEX S
MAKITA D-08707 COLD CHISEL 19X280 (17MM HEX S
Chisel Makita
References
makita:
D-08707
rubix:
162A7904
ean:
0088381182935
Technical specifications
Length
280
mm
Width
19
mm
Product details
Technical specifications
Product details : MAKITA D-08707 COLD CHISEL 19X280 (17MM HEX S
Technical specifications
Attributes
Length
280
mm
Width
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.34
excl. VAT
/
Each
£
10.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ATLASCOPCO CHISELWIDE ANGLE TEXTPART NO 3085033300.
FACOM CHISEL 263.18
DEWALT SDS + TILE CHISEL 40 X 200MM MPDT6806QZ
ROEBUCK 010346EU COLD CHISEL 3/4 X 10 C/W GRIP
BOSCH SDS 50MM FLAT CHISEL 2608690143
FACOM CHISEL 263.20
STANLEY COLD HAND CHISEL 4-18-290
FACOM 262A.25 29 X 260 RIBBED CHISEL 262A-25
IRWIN RECORD M373 CHISEL 1 INCH
ROEBUCK 013262 COMB SCUTCH 1 INCH
GEDORE 97-200 COLD CHISEL 3/4 FLAT
BAHCO 3745-150 CAPE CHISEL
ROEBUCK 866795 CHISEL FOR HAMMER DRILL LENGTH MM 400
ARMEG G230B4BC BRICK REMOVING CHISEL
IRWIN MARPLES M444 CHISEL 4 PIECE SET