Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
ROEBUCK ASH WARRINGTON HAMMER NO 1 R.037.10SA
ROEBUCK ASH WARRINGTON HAMMER NO 1 R.037.10SA
Hammer Roebuck
References
roebuck:
R.037.10SA
rubix:
014226
Technical specifications
Type
sledgehammer
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK ASH WARRINGTON HAMMER NO 1 R.037.10SA
Ash handles. Polished faces.
Handles are sourced and comply to the full FSC timber requirements.
Technical specifications
Attributes
Type
sledgehammer
Handle
ash
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.59
excl. VAT
/
Each
£
4.31
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ESTWING E3-24BP 24OZ BP HAMMER E3/24BP 1 1/2LB 680G
BAHCO TOOLS 428F-16 16OZ CLAW HAMMER FIBRE-GLASS SHAFT (L)335 MM
ROEBUCK TRI-MATERIAL HAMMER SECTION 32MM 845303
THOR 238899SP THOR SUPER PLASTIC PEAR SHAPED MALLET
FACOM 859H.28 SQUARE FACE DINGING HAMMER
620H-2000 ROTBAND-+ CLUB HAMMER 2.24KG
FACOM RIVETING GRAPHITE HA 200C.40
GEDORE 622 H-1000 COPPER HAMMER ROTBAND-PLUS
GEDORE RED R92200065 5000 GRAM CLUB HAMMER
ROEBUCK SOLID STEEL CLAW HAMMER 20OZ 570G
THOR 01008 SIZE A HIDE HAMMER
THOR 12720N THOREX NYLON HAMMER WOOD HANDLE
FACOM 200C.30SLS GRAPHITE HANDLE RIVETING ENGINEERS HAMMER 30MM SLS
GEDORE 600 H-400 ENGINEERS HAMMER ROTBAND-PLUS
ROEBUCK WORKSHOP BALL PEIN HAMMER 1 1/2LB 680G