Copper hammer ROTBAND-PLUS 622 H
Type | Sledgehammer |
---|---|
Length | 360 mm |
Weight | 1468 g |
Logistic Weight | 1468 g |
---|---|
Type | Sledgehammer |
Length | 360 mm |
Weight | 1468 g |
Shape | Rectangular |
Handle | Hickory |
Material | Copper (Head);Hickory (Handle) |
Usually arrives within 14 working days