GEDORE 620 E-1500 CLUB HAMMER ROTBAND-PLUS


Fist Hammer Rotband-Plus G620

References
gedore:620 E-1500
rubix:399A5581
manufacturer :8887100
ean:4010883888714
brand logo
brand logo
Technical specifications
TypeSledgehammer
Length280 mm
Weight1820 g
See all Specifications

Product details : GEDORE 620 E-1500 CLUB HAMMER ROTBAND-PLUS


Club hammer ROTBAND-PLUS, 1500 g Forged head DIN 6475 Contoured ash (E 620 E) or hickory handle (E 620 H) DIN 5135, supplementary with long hardened handle protective steel sleeve The sleeve, tapered collar, fixing plate and wood screw bond the hammer head and wood handle into one unit ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

Strengths

•Forged hammer head DIN 6475
Contoured ash (No. E 620 E) or hickory handle (No. E 620 H) DIN 5135, supplementary with long hardened handle protective steel sleeve
The sleeve, tapered collar, fixing plate and wood screw bond the hammer head and wood handle into one unit
ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

Technical specifications


Attributes
TypeSledgehammer
Length280 mm
Weight1820 g
Width108 mm
ShapeRectangular
HandleAsh Wood
MaterialForged (Head);Ash Wood (Handle)
Show UNSPSC/ECL@SS
£ 38.70 excl. VAT
/ Each
£ 46.44 incl. VAT
  • Usually arrives within 14 working days