Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
MILWAUKEE 4932479893 1/2 BEVELED EDGE CHISEL
MILWAUKEE 4932479893 1/2 BEVELED EDGE CHISEL
Chisel Milwaukee
References
milwaukee:
1/2" Beveled Edge Chisel
rubix:
395A6460
manufacturer :
4932479893
ean:
4058546376871
Product details
Technical specifications
Product details : MILWAUKEE 4932479893 1/2 BEVELED EDGE CHISEL
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.10
excl. VAT
/
Each
£
10.92
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
IRWIN MARPLES M444 CHISEL 4 PIECE SET
ROEBUCK FLOORBOARD CHISEL 2 1/4
FACOM 263.G20SLS SHEATHED CHISEL 20MM - SAFETY LOCK SYSTEM
ROEBUCK SLITTING CHISEL 240MM
GEDORE 95-100 COLD CHISEL
ROEBUCK 652528 CHISEL FOR DRILLING HAMMER LENGTH MM 250
ROEBUCK SLITTING CHISEL OFFSET TIP 240MM H/GUARD
BOSCH SDS-PLUS CHISEL 40MM MP2608690101
ROEBUCK CHISEL LENGTH 250MM 733694
CP FLACHMEISEL 20MM SPARE CHISEL 2050512803
BOSCH R-TEC SDS MAX 400MM POINTED CHISEL2608690167
BAHCO 3740-300 FLAT CHISEL
SEALEY D1CC TOOTHED MORTAR/COMB CHISEL 30 X 250MM SDS PLUS
DEWALT SDS + TILE CHISEL 40 X 200MM MPDT6806QZ
ROEBUCK 866797 CHISEL FOR HAMMER DRILL LENGTH MM 350