Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608640443 OPTLINE WOOD CIRCULAR SAW BLADE 254MM X 40 TEETH
BOSCH 2608640443 OPTLINE WOOD CIRCULAR SAW BLADE 254MM X 40 TEETH
Saws' blades Bosch
References
bosch:
2608640443
rubix:
1243521
ean:
3165140317412
Product details
Technical specifications
Product details : BOSCH 2608640443 OPTLINE WOOD CIRCULAR SAW BLADE 254MM X 40 TEETH
Technical specifications
Attributes
Logistic Weight
820
g
Packaged dimensions (D x W x H)
310
x
290
x
10
mm
Package weight
872
g
Diameter
254
mm
Number of teeth
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.96
excl. VAT
/
Each
£
45.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 8501-15F CIRCULAR SAW BLADE 190MM
MILWAUKEE 48005706 SAWZALL HEAVY DUTY BI WRECKER BLADE PACK OF 5
BAHCO 91-148-5P JIGSAWBLADES T-SHANK
DEWALT DT1926-QZ 355 X 25.4MM 66T METAL/STEEL CUT BLADE
BAHCO 8501-28S CIRCULAR SAW BLADE 250MM
BSOCH 2608636496 STAINLESS STEEL JIGSAW BLADES T118GFS PK 5
BAHCO 91-143-5P JIGSAWBLADES T-SHANK
BOSCH 2608640516 MULTI MATERIAL CIRCULAR SAW BLADE 250X30MM
BOSCH 2608650970 PK(2) S641HM 150MM RECIP. BLADES
LENOX, BLADE PK OF 5 T21070-818G
BOSCH PROGRESSER BI-METAL BLADE-2608656931 WOOD & METAL
ECLIPSE 71-624R HACKSAW BLADE PACK OF 3
STARRETT BTR12610-5 KINGCUT RECIP BLADE 300X25X1.60MM 6-10 TPI PK 5
BAHCO EX-244P-22 SAW BLADE 22IN U7 1.03MM
DEWALT DT2220QZ BI-METAL JIGSAW BLADES XPC T101D PK5