Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608640519 CSB OPTILINE WOOD HAND HELD 200X30X2.8X48T
BOSCH 2608640519 CSB OPTILINE WOOD HAND HELD 200X30X2.8X48T
Saws' blades Bosch
References
bosch:
2608640519
rubix:
80981495
manufacturer :
2 608 640 519
ean:
3165140193092
Product details
Technical specifications
Product details : BOSCH 2608640519 CSB OPTILINE WOOD HAND HELD 200X30X2.8X48T
Technical specifications
Attributes
Logistic Weight
387
g
Packaged dimensions (D x W x H)
248
x
222
x
9
mm
Package weight
400
g
Diameter
165
mm
Number of teeth
42
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.29
excl. VAT
/
Each
£
45.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH JIGSAW BLADES T101-BR PACK OF 5
EVOLUTION 90TBLADE 355MM STAINLESS STEEL BLADE
BOSCH 2608653100 S1156XHM PROGRESSOR 228.5MM SABRE SAW BLADE
DRAPER JIGSAW BLADES T127D PK5
STARRETT BT6610-5 TAPER RECIP BLADE 152X19X1.30MM 61- TPI PK 5
BOSCH SABRE SAW BLADES S922EF PACK OF 5
BOSCH 2608661642 ACZ 85RT HM-RIFF SEGMENT TILE CUTTER BLADE 85MM
ECLIPSE HSB BLADE 12 X 1/2 X 24 TPI ALL HARD AE46X
STARRETT BR91014-2 KINGCUT RECIP BLADE 228X19X1.30MM 10-14 TPI PK 2
STARRETT B624-5 STRAIGHT RECIP BLADE 152X19X0.90MM 24 TPI PK 5
BAHCO 91-512-5P JIGSAWBLADES T-SHANK
BAHCO 51-21 BOWSAWBLADE PEG TOOTHING
STARRETT XR6-20 CARBIDE GRIT RECIP BLADE 152X19X0.90MM #30 CRS PK20
ROEBUCK JUNIOR HACKSAW BLADES WOOD 6 X 14TPI PACK OF 10
EVOLUTION BLADE-RAGE-2 RAGE 2 UNIVERSAL CIRCULAR BLADE 355MM DIAMETER