3-C screwdriver 2150
Imprint | Other |
---|---|
Imprint size | 14 mm |
Blade length | 250 mm |
Acc. to DIN ISO 2380-2, blade tip acc. to DIN ISO 2380-1 Form A. 3-component handles Power-Grip3 with hanging hole. Ergonomic handle design enables precise and fatigue-free working. Positive-fit joint of handle and blade for optimum transmission of force. Type of drive marked at end of the handle. Blade from Gedore molybdenum-vanadium-Plus tempered steel. * Length not standardised.
Logistic Weight | 324 g |
---|---|
Imprint | Other |
Imprint size | 14 mm |
Blade length | 250 mm |
Length | 370 mm |
Finishing | Other |
Weight | 324 g |
Usually arrives within 14 working days