Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
WERA 008851 350 PH STUBBY/CARBURETOR SCREWDRIVER PH 2 X 25MM
WERA 008851 350 PH STUBBY/CARBURETOR SCREWDRIVER PH 2 X 25MM
Screwdriver Wera
References
wera:
05008851001
rubix:
224A4891
ean:
4013288212177
Technical specifications
Imprint
Phillips
Imprint size
PH2
Blade length
25
mm
See all Specifications
Product details
Technical specifications
Product details : WERA 008851 350 PH STUBBY/CARBURETOR SCREWDRIVER PH 2 X 25MM
Technical specifications
Attributes
Imprint
Phillips
Imprint size
PH2
Blade length
25
mm
Length
79
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.59
excl. VAT
/
Each
£
6.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 008006 335 SCREWDRIVER SLOTTED 0.4/2.0/60 K'FORM+
ROEBUCK PRECISION SCREWDRIVER PH 1 X 80MM
BAHCO B194.008.075 SCREWDRIVER TORX T8X75
ROEBUCK WORKSHOP SCREWDRIVER 150 X 5MM PARALLEL TIP
FACOM PHILLIPS HEAD SCREWDRIVER PH3 X 150MM - SAFETY LOCK SYSTEM
FACOM AN4X100SLS SL SCREWDRIVER 4X100MM
FACOM ATPA4V.J12APB SCREWDRIVER E-PROTWIST FOR AUTOMOTIVE 12 PIECES
WERA 017010 917SPH CHISELDRIVER PH2/100 K'FORM+
FACOM ATWH5.5X125CK PRO-TWIST SCREWDRIVER FLARED 5.5 X 125 HAMMER THRU
BAHCO BE-8706 SCREWDRIVER ERGO HEX BALL 6X125
FACOM ATWPH1X100CK PROT SD PH 1X100 SHOCK
WERA 032053 3367 SCREWDRIVER TX15/80 K'FORM STAINLESS
KNIPEX 981350 SCREWDRIVERS FOR HEX SOCKET SCREWS 187MM
WERA 004280 8009 ZYKLOP POCKET SET 1 13PC
WERA 028054 367 SCREWDRIVER TORX HF TX27/100 K'FORM+