HALDER SECURAL NON REBOUND DEAD BLOW HAMMER MALLET W/REPLACEABLE INSRT


Mallet Halder

References
halder:HA3380040
rubix:210A6552
ean:4030618301844
brand logo
brand logo
Technical specifications

Product details : HALDER SECURAL NON REBOUND DEAD BLOW HAMMER MALLET W/REPLACEABLE INSRT



The mass ratio of mallet head to shot is optimally tuned to the spring properties of the striking faces. This together with the low overall weight of the mallet ensures that work is particularly easy on the joints.
Thanks to its rectangular inserts, SECURAL is the specialist mallet with benefits when working with corners and edges.
The longitudinally welded housing ensures an absolutely unbreakable connection between mallet and handle
Noise-dampening
Impact cushioning
Wear-resistant

Technical specifications


Attributes
Weight680 g
Length40 mm
Width30 mm
Show UNSPSC/ECL@SS
£ 42.65 excl. VAT
/ Each
£ 51.18 incl. VAT
  • Usually arrives within 14 working days