Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Mallet
HALDER SIMPLEX MALLET FIBREGLASS HNDLE FOR USE W/COPPER/SOFT METAL30MM
HALDER SIMPLEX MALLET FIBREGLASS HNDLE FOR USE W/COPPER/SOFT METAL30MM
Mallet Halder
References
halder:
HA3749030
rubix:
210A6547
ean:
4030618303251
Technical specifications
Weight
600
g
See all Specifications
Product details
Technical specifications
Product details : HALDER SIMPLEX MALLET FIBREGLASS HNDLE FOR USE W/COPPER/SOFT METAL30MM
Simplex mallet with reinforced Cast Steel housing,
Fibreglass handle for strength and to reduce vibration
Copper and Soft metal inserts only
Technical specifications
Attributes
Weight
600
g
Width
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.62
excl. VAT
/
Each
£
73.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HALDER LIGHTWEIGHT ALUMINIUM SOFT-FACE MALLET W/INTERCHANG INSERT40MM
HALDER SECURAL NON REBOUND DEAD BLOW HAMMER MALLET W/REPLACEABLE INSRT
HALDER LIGHTWEIGHT ALUMINIUM SOFT-FACE MALLET W/INTERCHANG INSERT60MM
ROEBUCK BLACK RUBBER MALLET 16 OZ
HALDER CAST STL SOFT-FACE MALLET W/MULTIPLE INTERCHANGABLE INSERT 50MM
BAHCO 3625RM-65 RUBBER MALLETS WITH WOODEN HANDLE 440G/16OZ
HALDER LIGHTWEIGHT ALUMINIUM SOFT-FACE MALLET W/INTERCHANG INSERT50MM
ROEBUCK BLACK RUBBER MALLET 24OZ UPSIDE DOWN HANDLE
HALDER CAST STL SOFT-FACE MALLET W/MULTIPLE INTERCHANGABLE INSERT 40MM
ROEBUCK BLACK RUBBER MALLET 24 OZ
ROEBUCK DEADBLOW HAMMER 50MM FACE DIAMETER
HALDER CAST STL SOFT-FACE MALLET W/MULTIPLE INTERCHANGABLE INSERT 30MM
FACOM WOOD MALLET 209.50
HALDER CAST STL SOFT-FACE MALLET W/MULTIPLE INTERCHANGABLE INSERT 60MM
HALDER LIGHTWEIGHT ALUMINIUM SOFT-FACE MALLET WITH OVERSIZED INSERTS