Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Lineman's pliers
KNIPEX 0301140EAN COMBINATION PLIERS 140MM
KNIPEX 0301140EAN COMBINATION PLIERS 140MM
Lineman's pliers Knipex
References
knipex:
03 01 140 EAN
rubix:
388A3156
ean:
4003773039723
Product details
Technical specifications
Product details : KNIPEX 0301140EAN COMBINATION PLIERS 140MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.07
excl. VAT
/
Each
£
19.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 0302160 COMBINATION PLIERS 160MM
KNIPEX 0202200 COMBINATION PLIERS 200MM
KNIPEX 0306200SB COMBINATION PLIERS 200MM
KNIPEX 0305200SB COMBINATION PLIERS 200MM
BAHCO 2628 G-180IP COMB PLIER
KNIPEX 0305180SB COMBINATION PLIERS 180MM
KNIPEX 0202180SB COMBINATION PLIERS 180MM
ROEBUCK MULTI-PURPOSE MULTI-TOOL PLIER 860556
KNIPEX 0805110 NEEDLE-NOSE COMBINATION PLIERS 110MM
KNIPEX 0206200SB COMBINATION PLIERS 200MM
KNIPEX 0911240SB LINEMANS PLIERS 240MM
KNIPEX 0822145 NEEDLE-NOSE COMBINATION PLIERS 145MM
FACOM PLIERS FACOM-193.20G
BOTT SPRING CLIPS 38MM 14013055 PACK OF 5
BAHCO 2628 G-180 COMB PLIER