KNIPEX 0805110 NEEDLE-NOSE COMBINATION PLIERS 110MM


Mini Combination Pliers

References
knipex:08 05 110
rubix:80379866
ean:4003773034957
brand logo
brand logo
Technical specifications
Weight85 g
Length120 mm
See all Specifications

Product details : KNIPEX 0805110 NEEDLE-NOSE COMBINATION PLIERS 110MM


08 05 110 Mini Combination Pliers
compact combination pliers for professionals and hobbyists. Versatile areas of application: precision engineering, plumbing, an essential part of any bicycle or motorcycle toolkit, EDC (Every Day Carry), model making. With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC.
  • Cutting capacities medium hard wire (diameter): Ø 2.5 mm
  • Cutting capacities hard wire (diameter): Ø 1.6 mm
  • Cutting capacity copper cable, multiple-stranded: Ø 9.0 mm
  • Cutting capacity copper cable, multiple-stranded: 10.0 mm²
  • Compact combination pliers for professionals and hobbyists. With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Cutting edges additionally induction hardened, cutting edge hardness approx. 60 HRC. Vanadium electric steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)120x47x17 mm
    Weight85 g
    Length120 mm
    Cutting capacity2.5 mm
    Show UNSPSC/ECL@SS
    £ 24.17 excl. VAT
    / Each
    £ 29.00 incl. VAT
    • Usually arrives within 14 working days