Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
KNIPEX 1426160SB WIRE STRIPPING/CUTTING PLIERS 160MM
KNIPEX 1426160SB WIRE STRIPPING/CUTTING PLIERS 160MM
Cutting pliers Knipex
References
knipex:
14 26 160 SB
rubix:
388A3289
ean:
4003773041177
Product details
Technical specifications
Product details : KNIPEX 1426160SB WIRE STRIPPING/CUTTING PLIERS 160MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.73
excl. VAT
/
Each
£
58.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 7402140 DIAGONAL CUTTING NIPPERS 140MM
KNIPEX 7251160 DIAGONAL CUTTING NIPPERS 160MM
KNIPEX 1396200TBK PLIERS FOR ELECTRICAL INSTALLATION TT 200MM
BAHCO 2101G-160 SIDE CUTTER
FACOM 192A.16G DIAGONAL CUTTING PLIER 160MM
KNIPEX 1382200T PLIERS FOR ELECTRICAL INSTALLATION TT 200MM
KNIPEX 7881125 ELECTRONIC-SUPER-KNIPS 125MM
KNIPEX 7732120H HARD METAL ELECTRONICS DIAGONAL CUTTER 120MM
KNIPEX 7711115 DIAGONAL CUTTING NIPPERS 115MM
KNIPEX 7722115ESD DIAGONAL CUTTING NIPPERS ESD 115MM
KNIPEX 7006140SB DIAGONAL CUTTING NIPPERS 140MM
KNIPEX 7211160 DIAGONAL CUTTING NIPPERS 160MM
FACOM INSUL PLR 391.16AVSE
VISEGRIP LOCKING PINCH OFF TOOL 29
KNIPEX 7402250SB DIAGONAL CUTTING NIPPERS 250MM