KNIPEX 1382200T PLIERS FOR ELECTRICAL INSTALLATION TT 200MM


Cutting Plier

References
knipex:13 82 200 T
rubix:388A3280
ean:4003773079972
brand logo
brand logo
Technical specifications
Length200 mm
Weight267 g
See all Specifications

Product details : KNIPEX 1382200T PLIERS FOR ELECTRICAL INSTALLATION TT 200MM


Multifunctional pliers for the electrical installation. To grip flat and round material, for bending, deburring, cutting cable, stripping and crimping end sleeves (ferrules). 6 functions in one pair of pliers. pliers with tether attachment point for mounting a fall protection Bolted joint: precise, zero backlash operation of pliers. Slim dimensions for easy access. Smooth surfaces near the tips grip single cores without damaging them. Serrated gripping surfaces and pipe grip for gripping flat and round material. Clear-cut outside edge on the jaw for working on flush-mounted junction boxes and deburring feed-through holes. Stripping holes for conductors of 0.75 - 1.5 mm² and 2.5 mm². Crimp die for wire-end ferrules 0.5 - 2.5 mm². Cable shears with (induction-hardened) precision cutting edges for copper and aluminium cables up to 5 x 2.5 mm² / dia. 15 mm. High-grade special tool steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)200x49x21 mm
Logistic Weight267 g
Length200 mm
Weight267 g
Cutting capacity15 mm
TypeCutting Plier
Show UNSPSC/ECL@SS
£ 60.57 excl. VAT
/ Each
£ 72.68 incl. VAT
  • Usually arrives within 14 working days