Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
EVOLUTION 34L ROTOBOR CUTTER LONG 34MM
EVOLUTION 34L ROTOBOR CUTTER LONG 34MM
Long reach cutting tools
References
evolution power tools:
34L
rubix:
251614
Technical specifications
Diameter
34Ā
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : EVOLUTION 34L ROTOBOR CUTTER LONG 34MM
For use with magnetic drills. Cutting depth of 50mm.
Technical specifications
Attributes
Diameter
34Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
37.89
excl. VAT
/
Each
Ā£
45.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STARRETT CSC25 CORDLESS HOLE SAW 25MM
BOSCH 2608584630 DIA PROGRESSOR HOLESAW 41MM
BAHCO 3832-108 HOLESAW CARB TIPPED 108MM IP
BAHCO 3832-44 HOLESAW CARB TIPPED 44MM IP
BOSCH 2608584794 44MM DIA SHEET METAL HOLESAW
LENOX 3001515L T2 BI-METAL HOLE SAW 24MM
EVOLUTION BX26S-26MM ROTOBOR CUTTER SHORT 26MM
BAHCO 3830-73-VIP HOLESAW BIM 73MM IP
BOSCH 2608584117 BI-METAL COBALT HOLESAW 51MM
BOSCH 2608584784 25MM DIA SHEET METAL HOLESAW
BAHCO 3832-17 HOLESAW CARB TIPPED 17MM IP
LENOX 3003434L T2 BI-METAL HOLE SAW 54MM
BOSCH 2608584782 21MM DIA SHEET METAL HOLESAW
BAHCO 3830-35-VIP HOLESAW BIM 35MM IP
STARRETT HOLE SAW BI MET 19MM SH0034