• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Hand tools(19,763)
  • Portable power tools(1,180)
  • Pneumatic tools(288)
  • Miscellaneous tools(106)
  • Measuring and monitoring(2,388)
  • Special tools(2,642)
See Tools & Metrology
  • Screwdrivers(1,046)
  • Clamping tools(12,392)
  • Pliers, vices, clamps(2,149)
  • Saws, cutters, files(2,193)
  • Extractors(419)
  • Storage(1,535)
  • Hammers, impact tools(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
MAKITA B-67212 TC RECIP RESCUE SAW BLADE 225

MAKITA B-67212 TC RECIP RESCUE SAW BLADE 225


Saws' blades Makita

References
makita:B-67212
rubix:219A5905
brand logo
brand logo

Product details
Technical specifications

Product details : MAKITA B-67212 TC RECIP RESCUE SAW BLADE 225


Technical specifications


Attributes
No attributes to display for this product
£ 554.28 excl. VAT
/ Each
£ 665.14 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DEWALT DT2169-QZ T344D JIGSAW BLADE 152MM OVERALL LENGTH PACK 5STARRETT SB424-5 SCROLL CUTTING RECIP BLADE 100X8X0.90MM 24 TPI PK5BOSCH JIGSAW BLADES T101D 2608630032 PACK OF 5BOSCH 2608640503 CIRCULAR SAW BLADE MULTI MATERIAL 160MM X 42 TEETHSTARRETT BTR61014-5 KINGCUT RECIP BLADE 152X25X1.60MM 10-14 TPI PK 5BSOCH 2608636496 STAINLESS STEEL JIGSAW BLADES T118GFS PK 5LENOX 210946114GR RECIPROCATING SAW BLADE T21094-6114G PACK OF 5BOSCH 2608631670 T101A JIGSAW BLADES PK3DEWALT JIGSAW BLADE DT2074-QZBOSCH ACZ BIM SEGMENTAL WOOD+METAL SAW BLADE 85MM 2608661636ECLIPSE BLADE LOW ALLOY FLEX 12 X 1/2 X 0.025 X 18TPI AM45WBOSCH 2608640518 CIRCULAR SAW BLADE MULTI MATERIAL 300MM X 96 TEETHBOSCH 2608654402 RECIPRO BLADES S123XF PACK OF 5T718BF JIGSAW BLADE PKT 3BOSCH JIGSAW BLADES T318B PACK OF 5

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories