Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH JIGSAW BLADES T318B PACK OF 5
BOSCH JIGSAW BLADES T318B PACK OF 5
Jigsaw blade T 318
References
bosch:
2608631404
rubix:
1243509
ean:
3165140007382
Technical specifications
Length
132
mm
Material
HSS
See all Specifications
Product details
Technical specifications
Product details : BOSCH JIGSAW BLADES T318B PACK OF 5
Teeth configuration: undulated, milled.
Strengths
Powerful: greatly facilitates work. Blade with progressive teeth and end attachment: particularly precise cutting and fast.
Applications
Ferrous metals|SheathsMetall non-ferrous|Aluminum
Technical specifications
Attributes
Logistic Weight
50
g
Packaged dimensions (D x W x H)
200
x
80
x
2
mm
Package weight
50
g
Length
132
mm
Material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.00
excl. VAT
/
Each
£
24.00
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
ECLIPSE BLADE PLS 30 BI METAL 12 X 1/2 X 24TPI AA3046V
STARRETT B810P-250 RECIP BLADE 203X19X0.90MM 10 TPI PK 250
BAHCO 91-512-5P JIGSAWBLADES T-SHANK
BOSCH SABRE SAW BLADES S922AF PACK OF 5
LENOX 2030867 AG 150 X 22.2 X 1.3 DIAMOND DISC
BAHCO 3906-300-32-10P HAND HACK SANDFLEX PK10
BOSCH T101BRFJIGSAWBLDS 2608634235
MILWAUKEE 48005021 150MM 5/8 TPI BI-METAL BLADES PK5
BAHCO 3802-450-32-1.60-10 POWER HACK BAHCO HSS
BAHCO 3845-18-10P CARBODY BLADES
BOSCH 2608654406 RECIPRO BLADES S3456XF PACK OF 5
ECLIPSE PIERCING SAW BLADE PS60 M2/0
BOSCH JIGSAW BLADES T111C PACK OF 5
LENOX 20143V214HE T2 HACKSAW BLADE 12 X 1/2 X 14TPI PACK OF 10
SA34/B24 94.5MM HSS AIR SAW BLADE 24TPI - PACK OF 5