References
Dewalt:DT2074-QZ
Rubix:2003812
EAN:5035048060827

Documents
Product details : DEWALT JIGSAW BLADE DT2074-QZ
With precision-ground teeth that stay sharp and deliver smooth, clean cuts, DEWALT T-shank wood cutting jig saw blades feature deep gullets that remove more material for expedited cutting.
Strengths
Precision ground teeth stay sharper longer and deliver smooth, clean cuts
Deeper gullets with increased free space remove more material for faster cutting
Wood blades have precision ground teeth stay sharper longer and deliver smooth, clean cuts
T-shank design fits all DEWALT jig saw
Deeper gullets with increased free space remove more material for faster cutting
Wood blades have precision ground teeth stay sharper longer and deliver smooth, clean cuts
T-shank design fits all DEWALT jig saw
Applications
Wood working and wood cutting jigsaw
Technical specifications
Attributes
| Length | 74 mm |
|---|---|
| Type | jigsaw blade |
| Total length | 112 mm |
Show UNSPSC/ECL@SS
£ 11.71 excl. VAT
/ Each
£ 14.05 incl. VAT
- Delivery usually within ( 7 ) days