BOSCH ACZ BIM SEGMENTAL WOOD+METAL SAW BLADE 85MM 2608661636


Blade

References
bosch:2608661636
rubix:4532022
ean:3165140492393
brand logo
brand logo
Technical specifications
Length85 mm
Typeother saw blade
See all Specifications

Product details : BOSCH ACZ BIM SEGMENTAL WOOD+METAL SAW BLADE 85MM 2608661636


Starlock ACZ 85 EB blade ensures long life when cutting wood or non-hardened metal.

Strengths

•BIM base with robust blade is ideal for cutting non-hardened metals and abrasive materials
Bosch’s circular welding technology creates tough free-standing teeth, preventing jams and increasing usage
Starlock mount for optimum power transfer and convenient blade change within 3 seconds

Technical specifications


Attributes
Length85 mm
Typeother saw blade
Thickness2.2 mm
Packaging1 piece pack
Total length85 mm
Show UNSPSC/ECL@SS
£ 25.03 excl. VAT
/ Each
£ 30.04 incl. VAT
  • Usually arrives within 14 working days