Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
WERA 032053 3367 SCREWDRIVER TX15/80 K'FORM STAINLESS
WERA 032053 3367 SCREWDRIVER TX15/80 K'FORM STAINLESS
Screwdriver Wera
References
wera:
05032053001
rubix:
2517734
ean:
4013288107503
Technical specifications
Imprint
Torx
Imprint size
TX15
Blade length
80
mm
See all Specifications
Product details
Technical specifications
Product details : WERA 032053 3367 SCREWDRIVER TX15/80 K'FORM STAINLESS
Technical specifications
Attributes
Imprint
Torx
Imprint size
TX15
Blade length
80
mm
Length
178
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.55
excl. VAT
/
Each
£
10.26
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
WERA 118048 2067BO SCREWDRIVER SECURITY TX9/60 K'FORM MICRO
BAHCO 7409TORX-T40 SOCKET DRIVER 3/8IN
FACOM SCREWDRIVER AR.4X100
FACOM AT5.5X125 PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 125 MM
BAHCO BE-8706 SCREWDRIVER ERGO HEX BALL 6X125
WERA 118064 2054 SCREWDRIVER HEX 1.3/40 K'FORM MICRO
STANLEY 1-64-916 CUSHION GRIP SCREWDRIVER FLARED 5 X 100MM
BAHCO 8052 REVERSIBLE BLADE SLOTTED/PHILLIPS SCREWDRIVER PH2X80MM
WERA 008060 335 SCREWDRIVER SLOTTED 1.0/5.5/300 K'FORM+
GEDORE 2161 PZ 2 SCREWDRIVER
FACOM ATWDH1X100 PROT SD PZ 1X100 POW
BAHCO BE-8824 SCREWDRIVER ERGO PZ4X200
WERA 118184 2067 SCREWDRIVER HF TX8/60 K'FORM MICRO
STANLEY 0-65-337 SCREWDRIVER POZIDRIVE PZ2 X 125MM
FACOM SCREWDRIVER AP.1X100