Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
MAKITA B-67206 TC RECIP RESCUE SAW BLADE 152
MAKITA B-67206 TC RECIP RESCUE SAW BLADE 152
Saws' blades Makita
References
makita:
B-67206
rubix:
219A5904
ean:
0088381540759
Product details
Technical specifications
Product details : MAKITA B-67206 TC RECIP RESCUE SAW BLADE 152
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
397.14
excl. VAT
/
Each
£
476.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 396-HP-BLADE SPARE BLADE
BOSCH SAWBLADE 305X30 X 96T TCT ALUMINIUM MP2608640453
BOSCH PROGRESSER BI-METAL BLADE-2608656931 WOOD & METAL
SEALEY SA345/B32 AIR SAW BLADE 32TPI PACK OF 5
DEWALT RECIP SAW BLADE METAL DT2361-QZ PACK OF 5
BOSCH 2608633176 JIGSAW BLADES T341HM PK3
STARRETT BR81014-2 KINGCUT RECIP BLADE 203X19X1.30MM 10-14 TPI PK 2
ROEBUCK JIGSAW BLADE METAL HSS LENGTH 67 X3MM PACK 3 854357
BOSCH 2608641200 CONSTRUCT WOOD CIRCULAR SAW BLADE 184MM
ECLIPSE AA47R-PRED HSB BI-METAL BLADE 12 X 1/2 X 32TPI
ECLIPSE FRETSAW BLADE (W1/0) FS32
STARRETT B618-5 STRAIGHT RECIP BLADE 152X19X0.90MM 18 TPI PK 5
BAHCO 8501-22 CIRCULAR SAW BLADE 230MM
STARRETT XR6-20 CARBIDE GRIT RECIP BLADE 152X19X0.90MM #30 CRS PK20
BOSCH 2608640509 CIRCULAR SAW BLADE MULTI MATERIAL 190MM X 54 TEETH