Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608653099 PROGRESSOR FOR WOOD+METAL S956XHM
BOSCH 2608653099 PROGRESSOR FOR WOOD+METAL S956XHM
Saws' blades Bosch
References
bosch:
2608653099
rubix:
80981356
manufacturer :
2 608 653 099
ean:
3165140772976
Technical specifications
Length
150
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608653099 PROGRESSOR FOR WOOD+METAL S956XHM
Technical specifications
Attributes
Logistic Weight
37
g
Packaged dimensions (D x W x H)
214
x
51
x
0,5
mm
Package weight
36
g
Length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.52
excl. VAT
/
Each
£
16.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 2608640514 CIRCULAR SAW BLADE MULTI MATERIAL 235MM X 64 TEETH
BOSCH JIGSAW BLADES T301CD PACK OF 5
BOSCH JIGSAW BLADES T111C PACK OF 5
BOSCH T118AJIGSAWBLADE67MM 2608638470
GEDORE 407 A SAW BLADE BIMETAL
BOSCH 2607010903 30 PCE SAW BLADE SET
BOSCH 2608640725 OPTILINE 235 X 30 X 24
FEIN 63502169210 SAW BLADE SLP SEGM. TC D90X2.2 SINGLE
BOSCH 2608633104 T130RIFF JIGSAW BLADE(CARD OF 3)
BOSCH RECIPRO WOOD CUTTING BLADES S617K PACK OF 5
BAHCO 8501-13F CIRCULAR SAW BLADE 184MM
BOSCH 190 X 30 X 48T TCT BLADE MP2608640617
BOSCH 2608640503 CIRCULAR SAW BLADE MULTI MATERIAL 160MM X 42 TEETH
STARRETT BTR61014-5 KINGCUT RECIP BLADE 152X25X1.60MM 10-14 TPI PK 5
BOSCH 2608640610 OPTILINE 184 X 30 X 24