Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
S918A 6 RECIP; BOSCH SAW BLADES PACK OF 5
S918A 6 RECIP; BOSCH SAW BLADES PACK OF 5
Reciprocating saw blade S 918 AF
References
bosch:
2608651780
rubix:
80003784
manufacturer :
2 608 651 780
ean:
3165140016117
Technical specifications
Length
150
mm
Material
BIM
See all Specifications
Product details
Technical specifications
Product details : S918A 6 RECIP; BOSCH SAW BLADES PACK OF 5
Reciprocating saw blade S 918 AF Basic for Metal;
S 918 AF
; BIM, corrugated, milled; Thin steel (1-3 mm), fine and closed tubes/profiles (Ø <100 mm)
Technical specifications
Attributes
Logistic Weight
84
g
Packaged dimensions (D x W x H)
215
x
52
x
8
mm
Package weight
83
g
Length
150
mm
Material
BIM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.18
excl. VAT
/
Each
£
19.42
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608640513 CIRCULAR SAW BLADE MULTI MATERIAL 230MM X 64 TEETH
BAHCO 8501-12 CIRCULAR SAW BLADE 180MM
STARRETT BT910-5 TAPER RECIP BLADE 228X19X1.30MM 10 TPI PK 5
LENOX BI-METAL JIGSAW BLADE 18TPI L92 X H10 X W0.9MM PACK OF 2
BOSCH T118AJIGSAWBLADE67MM 2608638470
BOSCH 2608654763 S1411DF BLADES PACK OF 5
FACOM 668A.10 HACKSAW BLADE BIMETAL 10T/CM
BAHCO 8501-5 CIRCULAR SAW BLADE 150MM
BOSCH 2608640727 OPTLINE WOOD CIRCULAR SAW BLADE 235MM X 48 TEETH
IRWIN EXPERT UNIVERSAL 15 INCH 8TPI TOOLBOX SAW
BOSCH 2608653099 PROGRESSOR FOR WOOD+METAL S956XHM
LENOX T20144-V218HE T2 HACKSAW BLADE 12 X 1/2 X 18TPI PACK OF 10
ROEBUCK BI-METAL HACKSAW BLADE 300 X 13 X 24TPI WHITE
BOSCH RECIPRO BRICK BLADES S1243HM
MILWAUKEE 4932479574