WERA 133165 950/9 SPKL HEX-PLUS MULTICOLOUR 3 WORKSHOP RACK 10PC


Set of L-keys Wera

References
wera:05133165001
rubix:265A5550
manufacturer :05133165001
ean:4013288230294
brand logo
brand logo

Product details : WERA 133165 950/9 SPKL HEX-PLUS MULTICOLOUR 3 WORKSHOP RACK 10PC


950/9 Hex-Plus Multicolour 3 L-key set, metric, BlackLaser, 9 pieces 9x 950 SPKL L-key Multicolour, metric: 1.5x90 mm, 2x101 mm, 3x123 mm, 4x137 mm, 5x154 mm, 6x172 mm, 8x195 mm, 10x224 mm, 2.5x112 mm 1x 9539 L-key clip: 9539 L-key clip 1x 9109 Wall holder/Base for L-key clip: 9109 Wall holder/Base for L-key clip 1x 9538 Magnetiser: 9538 Magnetiser

Technical specifications


Attributes
No attributes to display for this product
£ 36.71 excl. VAT
/ Each
£ 44.05 incl. VAT
  • Usually arrives within 14 working days