Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
MILWAUKEE 4932479895 1 BEVELED EDGE CHISEL
MILWAUKEE 4932479895 1 BEVELED EDGE CHISEL
Chisel Milwaukee
References
milwaukee:
1" Beveled Edge Chisel
rubix:
395A6459
manufacturer :
4932479895
ean:
4058546376895
Product details
Technical specifications
Product details : MILWAUKEE 4932479895 1 BEVELED EDGE CHISEL
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.20
excl. VAT
/
Each
£
12.24
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
FACOM 262A.25 29 X 260 RIBBED CHISEL 262A-25
FACOM 263.G22SLS SHEATHED CHISEL 22MM - SAFETY LOCK SYSTEM
ROEBUCK 010345EU FLOORBOARD CHISEL 2 1/4 WITH GRIP & HAND GUARD
MAKITA D-08707 COLD CHISEL 19X280 (17MM HEX S
CHICAGO PNEUMATIC CHISEL A046063
CP 6158044420 FLAT CHISEL SHANK HEX 5/8
BOSCH SDS MAX CHISEL FLAT 1618601008
ROEBUCK G360MXC SDS MAX CHISEL 360MM LONG
BAHCO 3740-150 FLAT CHISEL 18MM OVAL SHANK
BAHCO 3740-175 FLAT CHISEL
BOSCH 280MMSDSMAXFLATCHIS 1618600210
IRWIN MARPLES M373 CHISEL 1 1/2 INCH
ARMEG SDS-PLUS SCALING CHISEL 40MM WIDE X 250MM LONG G250B4SC
BOSCH 2.608.690.106 POINTED CHISEL - 400MM ON 28MM HEX SHANK
ROEBUCK G80MXSC SDS MAX 80MM WIDE CHISEL