Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
BOSCH 2.608.690.106 POINTED CHISEL - 400MM ON 28MM HEX SHANK
BOSCH 2.608.690.106 POINTED CHISEL - 400MM ON 28MM HEX SHANK
Chisel Bosch
References
bosch:
2608690106
rubix:
80139270
manufacturer :
2 608 690 106
ean:
3165140425995
Technical specifications
Length
400
mm
Width
28
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2.608.690.106 POINTED CHISEL - 400MM ON 28MM HEX SHANK
Technical specifications
Attributes
Logistic Weight
1674
g
Packaged dimensions (D x W x H)
397
x
33
x
33
mm
Package weight
1630
g
Length
400
mm
Width
28
mm
Weight
1674
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.65
excl. VAT
/
Each
£
66.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM SHEATHED CHISEL 263.G22
ROEBUCK 652529 CHISEL FOR DRILLING HAMMER LENGTH MM 280
BRITOOL EXPERT CONSTANT PROFILE FLAT CHISEL 21MM E150702
MILWAUKEE 4932479896 1 1/4 BEVELED EDGE CHISEL
BRITOOL EXPERT SLIM-PROFILE CHISEL 26MM
FACOM 262A.20 26 X 200 RIBBED CHISEL 262A-20
ROEBUCK G360MXC SDS MAX CHISEL 360MM LONG
ROEBUCK FLAT COLD CHISEL 175MM X 21 MM
FACOM SHEATHED CHISEL 263.G20
FACOM 262A.25 29 X 260 RIBBED CHISEL 262A-25
GEDORE 97-200 COLD CHISEL 3/4 FLAT
ROEBUCK 866797 CHISEL FOR HAMMER DRILL LENGTH MM 350
MAKITA D-08735 SCALING CHISEL 40X250 SDS+
ROEBUCK COLD CHISEL 1 X 18 25MM X 450MM
BAHCO 3740-175 FLAT CHISEL