Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
MILWAUKEE 48226407 NIPPING PLIERS 180MM
MILWAUKEE 48226407 NIPPING PLIERS 180MM
Cutting pliers Milwaukee
References
milwaukee:
48226407
rubix:
395A6450
manufacturer :
48226407
Product details
Technical specifications
Product details : MILWAUKEE 48226407 NIPPING PLIERS 180MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.97
excl. VAT
/
Each
£
26.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 7405160 DIAGONAL CUTTING NIPPERS 160MM
KNIPEX 7922125ESD DIAGONAL CUTTING NIPPERS 125MM
FACOM END CUTTER PLIERS 191A.22EL
FACOM 405.MT MICRO TECH PLIER 405MT
KNIPEX 7803140ESD ELECTRONIC-SUPER-KNIPSXL ESD 140MM
GEDORE 6.1/2 DIAG CUTTER 8314-160 JC
STANLEY 0-84-003 FATMAX VDE DIAGONAL CUTTERS 180MM
KNIPEX 7406160SB DIAGONAL CUTTING NIPPERS 160MM
KNIPEX 7932125ESD DIAGONAL CUTTING NIPPERS 125MM
KNIPEX 7741115 DIAGONAL CUTTING NIPPERS 115MM
KNIPEX 9562190SB WIRE ROPE CUTTERS 190MM
ROEBUCK DCC-10A PLIERS CABLE CUT 10 CRV
LINDSTROM 8150 DIAGONAL CUTTER OVAL HEAD ESD SAFE HANDLE 0.3-1.6MM
FACOM 192A.16CPE MECH DIAGONAL CUTTING PLIER 160MM
GEDORE 8306 4 - SIDE CUTTER