Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
ROEBUCK DCC-10A PLIERS CABLE CUT 10 CRV
ROEBUCK DCC-10A PLIERS CABLE CUT 10 CRV
Cutting pliers Roebuck
References
roebuck:
DCC-10A
rubix:
8113386
Technical specifications
Length
250
mm
Product details
Technical specifications
Product details : ROEBUCK DCC-10A PLIERS CABLE CUT 10 CRV
Manufactured from high grade steel with blue PVC handles. These cable cutting pliers can be used on vinyl coated copper and aluminium cables.
Technical specifications
Attributes
Length
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.73
excl. VAT
/
Each
£
9.28
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
MAUN 4951-160 SIDE CUTTER PARALLEL PLIER FOR HARD WIRE RETURN SPRING 1
STANLEY 0-84-003 FATMAX VDE DIAGONAL CUTTERS 180MM
KNIPEX 7702115SB DIAGONAL CUTTING NIPPERS 115MM
LINDSTROM 8164 DIAGONAL CUTTER TAPERED HEAD ESD SAFE HANDLE 0.3-2MM
KNIPEX 6801160EAN END-CUTTING NIPPERS 160MM
LINDSTROM 8130 DIAGONAL CUTTER WITH OVAL HEAD ESD SAFE HANDLE 0.2-1MM
KNIPEX 7601125 DIAGONAL CUTTING NIPPERS 125MM
FACOM 192A.16CPEPB HIGH-PERFORMANCE DIAGONAL CUTTERS 160 MM
KNIPEX 7001180SB DIAGONAL CUTTING NIPPERS 180MM
LINDSTROM 8141 DIAGONAL CUTTER OVAL HEAD ESD SAFE HANDLE 0.1-1.25MM
KNIPEX 9521165SB CABLE SHEARS 165MM
BAHCO 2101G-180IP SIDE CUTTER 2101G-180
KNIPEX 7412180 DIAGONAL CUTTING NIPPERS 180MM
GEDORE 8316-160 JC SIDE CUTTER FOR STEEL
KNIPEX 7007180 DIAGONAL CUTTING NIPPERS 180MM