Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw set
MILWAUKEE 4932472248 HOLE DOZER PACKOUT HOLESAW SET (12PC)
MILWAUKEE 4932472248 HOLE DOZER PACKOUT HOLESAW SET (12PC)
Holesaw set Milwaukee
References
milwaukee:
4932472248
rubix:
395A6401
manufacturer :
4932472248
ean:
4058546338947
Product details
Technical specifications
Product details : MILWAUKEE 4932472248 HOLE DOZER PACKOUT HOLESAW SET (12PC)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
218.27
excl. VAT
/
Each
£
261.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 3834-SET-72 HOLESAW SET BIM
MILWAUKEE 49224152 HOLE DOZER HOLE SAW SET 14 PIECES
GISS 13 PIECE MAINTENANCE HOLESAW SET 865601
MILWAUKEE 49224102 HOLE DOZER BI-METAL HOLESAW SET (17PC)
STARRETT 7 PIECE STAINLESS STEEL HOLESAW KIT TCT KSM07001
MILWAUKEE 4932464939 BIG HAWG MULTI MATERIAL HOLESAW SET (10PC)
BAHCO 3834-SET-92 HOLESAW SET BIM
MILWAUKEE 49224800 SHOCKWAVE IMPACT DUTY HOLESAW SET 22/29/35MM (3PC)
BOSCH 2608587007 11PC DIAMOND CORE DRILL SET (38 52 65 117 127MM)
BAHCO 3834-SET-53 HOLESAW SET
MILWAUKEE 49224201 HOLE DOZER BI-METAL HOLESAW SET 10PCS
GISS 8 PIECE ELECTRICIANS HOLESAW SET 865605
BAHCO 3834-SET-152 HOLESAW SET BIM
BOSCH 2608584781 20MM DIA SHEET METAL HOLESAW
BAHCO 3830-73-VIP HOLESAW BIM 73MM IP