MILWAUKEE 49224102 HOLE DOZER BI-METAL HOLESAW SET (17PC)


HOLE DOZER™ bi-metal holesaws - sets

References
milwaukee:49224102
rubix:265A3549
ean:045242271054
brand logo
brand logo
Technical specifications
Number of elements17
Min. diameter20 mm
Max diameter76 mm

Product details : MILWAUKEE 49224102 HOLE DOZER BI-METAL HOLESAW SET (17PC)


Cutting edge technology for maximum productivity.
Tooth design - A 3.5 teeth per inch tooth design with a positive 10° tooth angle provides the following benefits: - Faster and more aggressive cut. - Improved heat dispersion during cutting ensures that the teeth stay sharper for longer. - Deeper curved gullets provide more efficient chip clearance preventing clogging and heat build up. - Special shaped tooth angle has less tendency to snag on thinner materials. - Teeth are altenate side set to minimise binding and friction. - Requires less feed pressure - This is achieved by the combination of aggressive tooth geometry and good chip clearance resulting in the requirement of less force during drilling.
Tooth material - Type Matrix II premium high speed steel is used for the toothed area of the holesaw. Matrix II steel contains 8% cobalt allowing the teeth to retain the original tooth hardness even at high working temperatures when used in metal cutting applications. - Bi-Metal construction - High speed steel teeth are laser welded onto a high alloy steel body. The teeth are then vacuum hardened to 65 HRC at a temperature of 600°C to give maximum durability and life time. - Due to the high wear resistance of the Matrix II material, these holesaws are ideal for cutting difficult and hard materials such as stainless steel and acid resistant steels as well as softer materials like wood.
Holesaw body - 1.27 mm thick steel holesaw body is rigid to retain its shape but also has built in elasticity. - Effective sawing depth is 41 mm.

Technical specifications


Attributes
Number of elements17
Min. diameter20 mm
Max diameter76 mm
Show UNSPSC/ECL@SS
£ 193.16 excl. VAT
/ Each
£ 231.79 incl. VAT
  • Usually arrives within 14 working days