STARRETT 7 PIECE STAINLESS STEEL HOLESAW KIT TCT KSM07001


Starrett KSM07001 7 Piece TCT Stainless Steel Kit

References
starrett:KSM07001
rubix:80173691
manufacturer :BF3090
brand logo
brand logo
Technical specifications
Number of elements7
Min. diameter16 mm
Max diameter50 mm

Product details : STARRETT 7 PIECE STAINLESS STEEL HOLESAW KIT TCT KSM07001


Replacement pilot drills are available.
Kit includes sizes: 16, 20, 22, 25, 32, 40, 50mm.
Important Safety Recommendations:
Maximum material thickness of 2mm for stainless steel, mild steel and non ferrous metals.
Recommended operating speed, 850 to 1200 rpm.
Saws above 50mm diameter should only be used on pillar drills.
Smaller diameters can be used with both hand held drills and pillar drills.
Safety glasses and gloves are recommended.
Should only be used to cut flat surfaces.
Do not push too hard, to avoid an impact of the TCT teeth.
Once the teeth touch the material, drill with slight steady pressure.

Strengths

Tough tungsten carbide tipped teeth have a positive cutting angle which provides fast and efficient removal of chips and swarf.
Ideal for production cutting.
Tungsten carbide tipped teeth provide superb product life and cutting performance.
High cutting accuracy.
Complete assembly - there is no requirement to purchase a separate arbor and pilot drill.
Safety stop collar at the base of the hole saw.

Applications

For cutting high alloy and stainless steels, non ferrous light metals and reinforced fabrics.

Technical specifications


Attributes
Number of elements7
Min. diameter16 mm
Max diameter50 mm
Show UNSPSC/ECL@SS
£ 151.71 excl. VAT
/ Each
£ 182.05 incl. VAT
  • Usually arrives within 14 working days