Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
MILWAUKEE 48475186 SAWZALL B. 150X25T-5PC
MILWAUKEE 48475186 SAWZALL B. 150X25T-5PC
Saws' blades Milwaukee
References
milwaukee:
48475186
rubix:
395A6421
manufacturer :
48475186
Product details
Technical specifications
Product details : MILWAUKEE 48475186 SAWZALL B. 150X25T-5PC
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.78
excl. VAT
/
Each
£
15.34
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
BAHCO 3906-300-32-10P HAND HACK SANDFLEX PK10
DEWALT JIGSAW BLADE DT2150-QZ PACK OF 3
LENOX 1214412RKD DEMOLITION RECIPROCATING BLADE KIT 12 PIECE SET
BOSCH 2608640443 OPTLINE WOOD CIRCULAR SAW BLADE 254MM X 40 TEETH
BOSCH 2608900561 PACK OF BLADES 3
ROEBUCK 15204 HSS SLIT SAW 6 X 1/16 X 1 INCH 150T
BOSCH AIZ 20AB BIM PLUNGECUT METAL 20 X 20M 2608661640
"8"" 18TPI LENOX RECIP SAW BLADE WITH POWER BLAST TECHNOLOGY PACK OF 5"
ROEBUCK HACKSAW BLADE BI METAL 24 TPI 300MM
BAHCO 3906-250-18-100 HAND HACK SANDFLEX
LENOX T20116-218HE T2 HACKSAW BLADE 12 X 1/2 X 18TPI
MILWAUKEE 4932254064 JIG SAW BLADE JIGBL55X2T118B P5M
BAHCO 8501-10F CIRCULAR SAW BLADE 170MM
STARRETT B624-5 STRAIGHT RECIP BLADE 152X19X0.90MM 24 TPI PK 5
STARRETT SB6-A RECIP BLADE KIT 5 PC B66 B610 B614 B618 B624