Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
MILWAUKEE 4932254064 JIG SAW BLADE JIGBL55X2T118B P5M
MILWAUKEE 4932254064 JIG SAW BLADE JIGBL55X2T118B P5M
Saws' blades Milwaukee
References
milwaukee:
4932254064
rubix:
395A6424
manufacturer :
4932254064
Product details
Technical specifications
Product details : MILWAUKEE 4932254064 JIG SAW BLADE JIGBL55X2T118B P5M
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.30
excl. VAT
/
Each
£
6.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 2608640518 CIRCULAR SAW BLADE MULTI MATERIAL 300MM X 96 TEETH
EVOLUTION 66TBLADE 355MMDIA X 25.4MM BORE X 66 TEETH STEEL
BOSCH JIGSAW BLADES T318B PACK OF 5
BOSCH JIGSAW BLADES T144DF PACK OF 5
DEWALT JIGSAW BLADE DT2165-QZ PACK OF 5
STARRETT BT12610-5 TAPER RECIP BLADE 300X19X1.30MM 6-10 TPI PK 5
SEALEY SA345/B32 AIR SAW BLADE 32TPI PACK OF 5
BOSCH 2608640450 CIRCULAR SAW BLADE MULTI MATERIAL 254MM X 80 TEETH
STARRETT BT63-5 TAPER RECIP BLADE 152X19X1.30MM 3 TPI PK 5
MILWAUKEE 49222231 SAWZALL BLADE SET (13PC)
MILWAUKEE 48475788 SAWZALL B. TORCH 230X18T-5PC
BOSCH 2608644133 SAW BLADE 165MM X 20 X 48T
"GEDORE 403 A-405 A TUBULAR STEEL HACKSAW blade 12"""
ROEBUCK JIGSAW BLADES STAINLESS STEEL BI-METAL LENGTH 57MM PACK 3 8543
BOSCH S522AF 5PKBLADES 2608656010