AIZ20ABBIM
Material | High Carbon Steel;High-Speed Steel |
---|---|
Type | Other saw blade |
Logistic Weight | 43 g |
---|---|
Packaged dimensions (D x W x H) | 168x96x17 mm |
Package weight | 35 g |
Material | High Carbon Steel;High-Speed Steel |
Type | Other saw blade |
Packaging | 1 Piece Pack |
Usually arrives within 14 working days