BAHCO 75R1-1500 FREE.F.PT.WR.1 500-1500N.M

Torque wrench Bahco

See technical information
References
Bahco:75R1-1500
Rubix:401A6236
EAN:7314150415236
brand logo

Product details : BAHCO 75R1-1500 FREE.F.PT.WR.1 500-1500N.M


Non-length-dependant so can be used with or without the supplied extension handle (optional on 650 N·m) 
Large dual scale in N·m/ft.lb  
Range covering from 130 to 1,500 N·m/100 - 1100 ft.lb torque values 
Can be used clockwise or anticlockwise by pushing across the square drive of the ratchet head 
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017 
Exceptionally clear torque signal from the unique mechanism 
Push-through ratchet heads allowing CW and ACW operation 
Extension handle significantly reduces operator effort to achieve high torque values 
All in a portable sturdy blow mould case 
All wrenches come with a factory calibration certificate according to ISO 6789-2:2017
Made in the UK 

Strengths

Mechanical Adjustable Free Hand Point Torque Click Wrench with Fixed Ratchet Head

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 2,130.74 excl. VAT
/ Each
£ 2,556.89 incl. VAT
  • Delivery usually within ( 14 ) days