References
Bahco:FF1A06
Rubix:401A4236
EAN:7314150227822
Product details : BAHCO FF1A06 FOAM W/ SCREWDRIVERS AND PLIER
Includes 23 pieces
BE-8020L/BE-8040 ERGO™ screwdriver slotted 0.5 mm x 3 mm x 75 mm, 0.8 mm x 4 mm x 100 mm
BE-8150/BE-8255/BE- 8256 ERGO™ screwdrivers slotted 1 mm x 5.5 mm x 100 mm, 1.2 mm x 6.5 mm x 150 mm, 1.6 mm x 8 mm x 150 mm
BE-8350 ERGO™ screwdriver slotted 1 mm x 5.5 mm x 25 mm
BE-8601 ERGO™ screwdriver Phillips, stubby PH1 x 25 mm
BE-8610/BE-8620 ERGO™ screwdriver Phillips PH1 x 75 mm, PH2 x 100 mm
BE-8910/BE-8930 ERGO™ screwdriver TORX® T10 x 75 mm, T15 x 100 mm, T20 x 100 mm, T25 x 125 mm, T27 x 125 mm, T30 x 150 mm
MTB-3-16 measuring tape, 16 mm, 3 m
2101 G-160IP ERGO™ side cutting pliers
2427 G-200 IP ERGO™ snipe nose pliers
2628G-160IP ERGO™ combination pliers
8224 IP slip joint pliers, 250 mm, industrial pack
2951-180 grip pliers with wire cutter, 180 mm
5515T-52 telescopic swivel head mirror Ø50 mm
2535L magnetic pick-up with light
Offers premium hand tools, quality tool storage and a wide assortment of inlays to suit every need
Foam available with laser marked
BE-8020L/BE-8040 ERGO™ screwdriver slotted 0.5 mm x 3 mm x 75 mm, 0.8 mm x 4 mm x 100 mm
BE-8150/BE-8255/BE- 8256 ERGO™ screwdrivers slotted 1 mm x 5.5 mm x 100 mm, 1.2 mm x 6.5 mm x 150 mm, 1.6 mm x 8 mm x 150 mm
BE-8350 ERGO™ screwdriver slotted 1 mm x 5.5 mm x 25 mm
BE-8601 ERGO™ screwdriver Phillips, stubby PH1 x 25 mm
BE-8610/BE-8620 ERGO™ screwdriver Phillips PH1 x 75 mm, PH2 x 100 mm
BE-8910/BE-8930 ERGO™ screwdriver TORX® T10 x 75 mm, T15 x 100 mm, T20 x 100 mm, T25 x 125 mm, T27 x 125 mm, T30 x 150 mm
MTB-3-16 measuring tape, 16 mm, 3 m
2101 G-160IP ERGO™ side cutting pliers
2427 G-200 IP ERGO™ snipe nose pliers
2628G-160IP ERGO™ combination pliers
8224 IP slip joint pliers, 250 mm, industrial pack
2951-180 grip pliers with wire cutter, 180 mm
5515T-52 telescopic swivel head mirror Ø50 mm
2535L magnetic pick-up with light
Offers premium hand tools, quality tool storage and a wide assortment of inlays to suit every need
Foam available with laser marked
Strengths
Fit&Go 3/3 Foam Inlay Screwdriver/Pliers Set - 23 Pcs
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 342.51 excl. VAT
/ Each
£ 411.01 incl. VAT
- Delivery usually within ( 14 ) days