DRAPER EXPERT 28528 200MM SIDE CUTTER W/WIRE STRIP

Wire stripping plier Draper Expert

See technical informationSee documents
References
Draper Expert:28528
Rubix:400A7262
Manufacturer :28528
brand logo
Documents

Product details : DRAPER EXPERT 28528 200MM SIDE CUTTER W/WIRE STRIP


These side cutters with wire stripper are premium designed with a high leverage rivet, providing enhanced grip and cutting power with less effort. They are made from hardened and tempered drop forged chrome vanadium steel. The jaws have precision machined and induction hardened cutting edges enabling extra grip and accuracy. The head is finely ground and has a black oxide finish and electrophoretic plating for superior corrosion resistance. The ergonomic soft grip handles ensure a secure, comfortable grip, requiring less effort and reducing fatigue. The wire stripper is suitable for 8-16 AWG solid and 10-18 AWG stranded wire.

Strengths

- Manufactured from hardened and tempered drop forged chrome vanadium steel - High leverage rivet enables enhanced grip and cutting power with less effort - Precision machined and induction hardened cutting edges for gripping strength and accuracy - Finely ground head with black oxide finish and electrophoretic plating for superior corrosion resistance - Ergonomic soft grip handles ensure a secure and comfortable hold, helping to reduce fatigue - Wire stripper suitable for 8-16 AWG solid and 10-18 AWG stranded wire

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 16.65 excl. VAT
/ Each
£ 19.98 incl. VAT
  • Delivery usually within ( 7 ) days