Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Heat stripper, mixer
Mixer
DEWALT DCD240X2-GB 54V XR FLEXVOLT PADDLE MIXER
DEWALT DCD240X2-GB 54V XR FLEXVOLT PADDLE MIXER
Mixer Dewalt
References
dewalt:
DCD240X2-GB
rubix:
2592643
ean:
5035048668351
Product details
Technical specifications
Product details : DEWALT DCD240X2-GB 54V XR FLEXVOLT PADDLE MIXER
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
677.34
excl. VAT
/
Each
£
812.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DCD240N-XJ 54V XR FLEXVOLT PADDLE MIXER - BARE
ROCOL 52233 AUTOMATIC FLUID MIXER A-900VS
DEWALT DCE531N-XJ 18V XR CONCRETE VIBRATOR BARE UNIT
EVOLUTION DRILL TWISTER 110V
DEWALT DCD240N-XJ 54V XR FLEXVOLT PADDLE MIXER - BARE
DEWALT D26411-GB 1800W HEAT GUN HEAVY DUTY 240V
STEINEL 009663 PROFESSIONAL 230V PISTOL-GRIP HEAT GUN
STEINEL 009809 PROFESSIONAL 240V INLINE GRIP HEAT GUN
DEWALT DCE530N-XJ 18V XR HEATGUN NAKED / BODY ONLY
STEINEL 012601 PROFESSIONAL 110V INLINE GRIP HEAT GUN
STEINEL 009656 240V DIY PISTOL GRIP HEAT GUNTROL
STEINEL 012670 SEMI-PROFESSIONAL 110V PISTOL-GRIP HEAT GUN
MAKITA HG6531CK HEAT GUN 11V
STEINEL 012625 PROFESSIONAL 110V PISTOL-GRIP HEAT GUN
STEINEL HL2020E 012007 HOT AIR TOOL 240V UK (IN CARRY CASE)