Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Heat stripper, mixer
Mixer
EVOLUTION DRILL TWISTER 110V
EVOLUTION DRILL TWISTER 110V
Twister
References
evolution power tools:
TWISTER1
rubix:
1344873
Technical specifications
Power
1100
W
Speed
750
rpm
Weight
4.9
kg
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : EVOLUTION DRILL TWISTER 110V
1100W variable speed professional mixer drill. Suitable for mixing plaster, mortar, tile cement, cement lime, epoxies, artex, screeds and sealants, gypsum and granulates. Supplied complete with a 120mm diameter paddle.
Technical specifications
Attributes
Power
1100
W
Speed
750
rpm
Weight
4.9
kg
Type
Twister Mixer
Model
TWISTER
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.22
excl. VAT
/
Each
£
156.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROCOL 52233 AUTOMATIC FLUID MIXER A-900VS
DEWALT DCD240N-XJ 54V XR FLEXVOLT PADDLE MIXER - BARE
DEWALT DCD240X2-GB 54V XR FLEXVOLT PADDLE MIXER
DEWALT DCE531N-XJ 18V XR CONCRETE VIBRATOR BARE UNIT
STEINEL 009663 PROFESSIONAL 230V PISTOL-GRIP HEAT GUN
ROCOL 52233 AUTOMATIC FLUID MIXER A-900VS
DEWALT DCD240N-XJ 54V XR FLEXVOLT PADDLE MIXER - BARE
STEINEL HG 2320 E HEAT GUN 240V
DEWALT DCD240X2-GB 54V XR FLEXVOLT PADDLE MIXER
DEWALT D26411-GB 1800W HEAT GUN HEAVY DUTY 240V
STEINEL 012601 PROFESSIONAL 110V INLINE GRIP HEAT GUN
DEWALT DCE531N-XJ 18V XR CONCRETE VIBRATOR BARE UNIT
STEINEL 009809 PROFESSIONAL 240V INLINE GRIP HEAT GUN
STEINEL 012670 SEMI-PROFESSIONAL 110V PISTOL-GRIP HEAT GUN
STEINEL 009670 PROFESSIONAL 240V INLINE GRIP HEAT GUN