STEINEL 012670 SEMI-PROFESSIONAL 110V PISTOL-GRIP HEAT GUN


Heat stripper Steinel

References
steinel:012670
rubix:261A3267
brand logo
brand logo
Technical specifications
Power1300 W
Airflow500 l/min
Weight1282 kg
See all Specifications

Product details : STEINEL 012670 SEMI-PROFESSIONAL 110V PISTOL-GRIP HEAT GUN


Semi-Professional 110V Pistol-Grip Heat Gun with power input of 1300W.
Both temperature and air flow rate are controlled in three stages.
Temperature ranges are; 50/400/600degs C.
Airflow rates; 200/300/500 l/min.

Strengths

Lightweight & well-balanced Heat Gun, that can be used with all industry standard Push-On Type Nozzles.

Technical specifications


Attributes
Power1300 W
Airflow500 l/min
Weight1282 kg
Min. Operation temperature50 °C
Max.Operation temperature600 °C
Show UNSPSC/ECL@SS
£ 86.26 excl. VAT
/ Each
£ 103.51 incl. VAT
  • Usually arrives within 14 working days