STEINEL 009663 PROFESSIONAL 230V PISTOL-GRIP HEAT GUN


Heat stripper Steinel

References
steinel:009663
rubix:261A3269
brand logo
brand logo
Technical specifications
Power2300 W
Airflow500 l/min
Weight1101 kg
See all Specifications

Product details : STEINEL 009663 PROFESSIONAL 230V PISTOL-GRIP HEAT GUN


Professional Digital, 230V Pistol-Grip Heat Gun with power input of 2300W.
Temperature range of 80-650degs C.
Temperature is controlled with a joystick, displayed on an LCD screen.
Four memory settings are available for repetitive applications.
2-Stage Airflow, (150-500l/min).
Residual Heat Indicator for user safety.

Strengths

Precision Heat Gun for temperature critical materials.

Technical specifications


Attributes
Power2300 W
Airflow500 l/min
Weight1101 kg
Min. Operation temperature80 °C
Max.Operation temperature650 °C
Show UNSPSC/ECL@SS
£ 179.22 excl. VAT
/ Each
£ 215.06 incl. VAT
  • In stock: Next day delivery